Shop GENIUS TOOLS
Create Account
3/4in Dr. 25mm Hand Socket
- Mfr # 625225
- Zoro # G123584330
original price:Â $7.59 , new price: $6.83 , 10 percent off
new price:Â
$
6.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625225
- Zoro #
- G123584330
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 25mm Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 625225 Hand Socket This 25mm, 6-point hand socket is built for secure engagement on fasteners and dependable torque transfer. It uses a 3/4in drive size and a compact 54mm (2.13in) overall length, fitting common professional drive tools while keeping access practical in many work areas. Constructed from Chromium Molybdenum alloy steel, the socket is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and the size marking is stamped for permanent, easy identification in tool storage and on the job. Key Benefits 6-point 25mm hand socket helps reduce slippage and fastener rounding. 3/4in drive compatibility supports use with standard professional drive tools. 54mm overall length balances access and control for everyday service tasks. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Chrome polished finish provides a tough surface with corrosion resistance. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for quality and safety expectations. SKU 625225 is a professional-grade choice for technicians who want consistent fit, durable materials, and clearly marked sizing in a 3/4in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.