Shop GENIUS TOOLS
Create Account
3/4in Dr. 41mm Deep Hand Socket
- Mfr # 629541
- Zoro # G523579561
product price:Â
$
36.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629541
- Zoro #
- G523579561
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 41mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629541 Professional Deep Hand Socket SKU: 629541. This 41mm deep hand socket is built for 3/4 inch drive applications where extra reach and consistent engagement matter. The 6-point profile helps maintain a solid fit on fasteners, and the 90mm overall length supports access to recessed hardware. Made from Chromium Molybdenum alloy steel, it is designed for high strength and durability, with anti-corrosive properties for long service life. A chrome polished finish adds additional corrosion resistance, while the stamped size marking supports quick identification in a busy tool setup. Key Benefits 41mm 6-point socket design helps reduce slippage and fastener rounding. 3/4 inch drive size supports higher-torque use in demanding shop work. Deep 90mm length improves access to recessed or hard-to-reach fasteners. Chromium Molybdenum alloy steel provides high strength and durability. Chrome polished finish offers tough, corrosion-resistant surface protection. Permanently stamped size marking speeds identification and tool organization. Designed and made for professional technicians, this deep socket is built to perform through heavy use while staying easy to identify and maintain. With durable CR-Mo construction, a corrosion-resistant finish, and ANSI-aligned performance expectations, it's a dependable choice for consistent fit and long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.