Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Swivel Impact Socket
- Mfr # 487916M
- Zoro # G623583222
product price:Â
$
19.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487916M
- Zoro #
- G623583222
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 16mm Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 487916M Impact Socket This 1/2in drive 16mm semi-deep swivel impact socket is built for controlled access when a straight socket can't align. The swivel head helps maintain contact on fasteners in tight, hard-to-reach areas while keeping your impact setup compact. Made from chromium-vanadium steel alloy and finished with a matte black oxide coating, it's designed for strength, durability, and corrosion resistance. Heat treatment through oil quenching supports a tough exterior with strong inner core performance for long-term professional use. Key Benefits Swivel design provides a full range of motion in restricted spaces. Semi-deep 80mm length balances reach and access without excessive bulk. Chromium-vanadium steel alloy delivers high strength and durable service life. Matte black oxide coating supports corrosion resistance and a tough exterior finish. Oil-quenched heat treatment improves inner core strength for impact applications. Permanently stamped size markings enable quick identification and better tool organization. SKU 487916M is a professional-grade impact socket engineered for consistent fit and durability under heavy use. With clear size identification and a swivel head that improves access, it supports efficient work while maintaining reliable performance across demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.