Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Impact Socket
- Mfr # 313009
- Zoro # G323580194
product price:Â
$
2.11
/ea
Sold in multiples of 3 for
$6.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313009
- Zoro #
- G323580194
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 9mm 3/8 Inch Drive High-Strength Steel Durable Design - 313009 Impact Socket SKU: 313009. This 9mm, 6-point impact socket is built for reliable engagement on fasteners while handling impact-driven torque. The 3/8in drive size and compact 28mm (1.1in) overall length help maintain access and control in tighter work areas. Constructed from Chromium-vanadium steel alloy, it balances strength with anti-corrosive properties for long-term durability. A heat-treated, oil-quenched process and matte black oxide coating support a tough exterior and strong inner core, while stamped size markings keep identification fast and permanent. Key Benefits 6-point 9mm impact socket profile helps reduce slipping and fastener rounding. 3/8in drive fits common impact tools and ratchets for versatile compatibility. 28mm (1.1in) length supports access where longer sockets can be obstructed. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Oil-quenched heat treatment improves durability with a tough exterior and strong core. Matte black oxide coating resists wear and maintains a professional finish. Permanently stamped size markings speed selection and support organized tool storage. Designed to meet or exceed ANSI standards and built for professional technicians, this impact socket is engineered for consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.