Shop GENIUS TOOLS
Create Account
1/2in Dr. 15/16in Hand Socket
- Mfr # 483830
- Zoro # G323584338
original price:Â $5.66 , new price: $5.09 , 10 percent off
new price:Â
$
5.09
/ea
Sold in multiples of 2 for
$10.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483830
- Zoro #
- G323584338
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 15/16 Inch 1/2 Inch Drive Durable Chrome Vanadium Steel - 483830 Hand Socket This 15/16 inch, 6-point hand socket is built for consistent engagement on fasteners and dependable torque transfer. With a 1/2 inch drive and an overall length of 44mm (1.73 inches), it fits common ratchets and extensions while staying compact for controlled handling. Made from Chromium-vanadium steel alloy, the socket is designed for strength, long service life, and anti-corrosive protection. A chrome polished finish adds additional resistance to corrosion, and permanently stamped size markings support fast identification in a professional tool setup. Key Benefits 15/16 inch 6-point design helps reduce slippage and fastener rounding. 1/2 inch drive fits compatible ratchets and torque tools for versatility. 44mm (1.73 inch) overall length supports access and controlled positioning. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish offers a tough surface with corrosion resistance. Stamped size markings stay readable for quick identification and organization. SKU 483830 is designed and made for professional technicians, with construction intended to perform over a lifetime of heavy use. The combination of a 6-point profile, durable alloy steel, corrosion-resistant finish, and clear size identification makes it a reliable choice for everyday service work and organized tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.