Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/8in Hand Socket
- Mfr # 282512
- Zoro # G023581538
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282512
- Zoro #
- G023581538
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3/8 Inch Size 1/4 Inch Drive Durable Chrome Vanadium Steel - 282512 Hand Socket This 3/8in 6-point hand socket is built for controlled torque and dependable fit on fasteners. The 1/4in drive size and compact 25mm (0.98in) overall length help it work smoothly in tighter areas while maintaining a solid, professional feel. Made from chromium-vanadium steel alloy and finished with a chrome polish, it combines strength with anti-corrosive protection for long-term service. Permanent size stamping supports quick identification and organized storage in any socket set. Key Benefits 3/8in 6-point design grips fasteners securely to help reduce rounding. 1/4in drive size fits compatible ratchets and adapters for consistent performance. 25mm (0.98in) overall length improves access and control in compact spaces. Chrome vanadium steel alloy delivers high strength, durability, and anti-corrosive properties. Chrome polished finish provides a tough surface that resists corrosion over time. Stamped size markings support fast selection and long-term tool organization. SKU 282512 is designed for professional technicians and demanding daily use, with materials and finishing chosen to hold up under repeated service. The combination of a 6-point profile, durable steel alloy construction, and corrosion-resistant chrome polish makes it a reliable socket for consistent, repeatable work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.