Shop GENIUS TOOLS
Create Account
3/4in Dr. 65mm Deep Hand Socket
- Mfr # 629565
- Zoro # G823583374
original price:Â $109.71 , new price: $98.74 , 10 percent off
new price:Â
$
98.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629565
- Zoro #
- G823583374
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 65mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629565 Hand Socket SKU: 629565. This 3/4in drive, 65mm deep hand socket is built for professional service work where consistent fit, strength, and long-term durability matter. The deep profile helps provide reach while keeping control in high-torque applications. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. A chrome polished finish adds extra resistance to corrosion, while permanently stamped size markings support faster identification and cleaner tool organization. Key Benefits 3/4in drive with 65mm deep design for added fastener access. 105mm (4.13in) overall length balances reach and handling control. Chromium Molybdenum Alloy Steel supports high strength and long service life. Anti-corrosive material properties help resist rust in demanding shop conditions. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.