1/2in Dr. 17mm Hex Wheel Torque Socket, 80 ft. lb.
- Mfr # 417M080
- Zoro # G123583807
original price:Â $30.61 , new price: $27.55 , 10 percent off
new price:Â
$
27.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 417M080
- Zoro #
- G123583807
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 17mm 1/2 Inch Drive Pre-Set 80 ft-lbs (108Nm) High-Precision - 417M080 Torque Socket This 17mm pre-set torque socket is rated to 80 ft-lbs (108Nm) and built around a 1/2in drive for compatibility with common drive tools. Its 206mm (8.11in) overall length helps reach fasteners while maintaining consistent torque output. Made from Chromium-vanadium steel alloy for strength and anti-corrosive performance, the size marking is permanently stamped for fast identification in a busy tool setup. Designed for use with torque extensions or sticks, it supports quick, repeatable tightening when paired with impact tools. Key Benefits 17mm torque socket pre-set to 80 ft-lbs (108Nm) output. 1/2in drive size fits standard ratchets, extensions, and compatible tools. 206mm (8.11in) overall length helps access fasteners in tighter areas. Chromium-vanadium steel alloy construction supports strength, durability, and corrosion resistance. Permanently stamped size marking speeds selection and improves tool organization. Tested accuracy with error of 4% or less for consistent torque delivery. SKU: 417M080. Built as a professional-grade tool for frequent, heavy use, this torque socket supports dependable, repeatable tightening on fasteners and lug nuts when used with torque extensions or sticks. The combination of durable alloy construction, clear identification, and verified accuracy helps maintain consistency across routine service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.