Shop GENIUS TOOLS
Create Account
1/2in Dr. Torque Extension Bar, 65 ft.Ib./90 Nm
- Mfr # 487065
- Zoro # G623579799
original price:Â $30.61 , new price: $27.55 , 10 percent off
new price:Â
$
27.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487065
- Zoro #
- G623579799
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Extension Bar 65 ft.lbs. (90Nm) 1/2 Inch Drive Durable Torque Stick - 487065, Torque Extension Tool This 1/2in drive torque extension (torque stick) is rated to 65 ft/lbs (90Nm) and designed for fast, repeatable torque control when used with impact tools. Its fixed torque output helps standardize tightening on common fasteners and lug nuts where consistency matters. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it balances strength and longevity for professional shop environments. The 180mm (7.09in) overall length provides practical reach while remaining easy to handle and store. Key Benefits Rated 65 ft/lbs (90Nm) torque extension for consistent tightening results. 1/2in drive size fits most impact tools and common sockets. High accuracy performance, tested to 4% error or less. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive properties help resist wear in harsh shop conditions. 180mm (7.09in) overall length balances reach, control, and compact storage. Permanently stamped size markings improve organization and quick identification. This professional-grade torque stick is made for technicians who need dependable torque consistency and durable construction through repeated, heavy use. SKU: 487065.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.