Shop GENIUS TOOLS
Create Account
1/2in Dr. 15mm 12-pt. Deep Hand Socket
- Mfr # 437815
- Zoro # G523581243
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437815
- Zoro #
- G523581243
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 15mm 1/2 Inch Drive 12-Point Chrome Vanadium Steel - 437815 Deep Hand Socket This 15mm deep hand socket is built for consistent engagement on fasteners when extra reach is required. The 1/2in drive and 12-point profile are suited to common ratchets and compatible drive tools, while the deep length helps access recessed hardware without changing your setup. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it is designed to handle demanding shop use while resisting corrosion. Permanent size stamping supports fast identification during tool selection and organization. Key Benefits 15mm deep, 12-point design helps maintain secure fastener engagement. 1/2in drive size fits a wide range of ratchets and drive tools. 78mm overall length provides reach for deep-seated or recessed fasteners. Chrome vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive construction and chrome polished finish resist rust and wear. Stamped size markings support quick identification and better tool organization. Meets or exceeds ANSI standards for dependable professional workshop performance. Made for professional technicians and long service life, this deep socket balances fit, durability, and corrosion resistance in a straightforward, shop-ready design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.