Shop GENIUS TOOLS
Create Account
1/4in Dr. 5mm Deep Hand Socket
- Mfr # 225205
- Zoro # G523578601
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225205
- Zoro #
- G523578601
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 5mm 1/4 Inch Drive Chrome Vanadium Steel High Durability - 225205 Professional Hand Socket This 1/4in drive 5mm deep hand socket is built for controlled fastening where clearance is limited. The deep profile helps reach recessed fasteners, while the compact 50mm overall length maintains stable handling in tight work areas. Constructed from chrome vanadium steel alloy with a chrome polished finish, it's designed for strength, durability, and corrosion resistance. Clear size stamping supports fast identification and better tool organization in drawers or sets. Key Benefits Deep 5mm socket profile helps access recessed fasteners in tighter spaces. 1/4in drive size supports precise work with compact ratchets and handles. Chrome vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and holds up to heavy shop use. 50mm overall length balances reach and control for consistent engagement. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for dependable performance and fit. SKU: 225205.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.