Shop GENIUS TOOLS
Create Account
1/2in Dr. 19/32in 12-pt. Deep Hand Socket
- Mfr # 477819
- Zoro # G123581094
product price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477819
- Zoro #
- G123581094
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 19/32 Inch 1/2 Inch Drive 12-Point Durable Chrome Finish - 477819 hand socket SKU: 477819. This deep hand socket is built in a 19/32 inch size with a 1/2 inch drive and a 12-point configuration. Its 78mm (3.07 inch) overall length helps reach deeper fasteners while maintaining a stable fit for efficient turning. Made from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds additional resistance to corrosion, and permanently stamped size markings support fast tool identification during organization and daily work. Key Benefits 19/32 inch deep 12-point design helps reduce slippage on fasteners. 1/2 inch drive size fits common ratchets and related hand tools. 78mm (3.07 inch) length improves access to deep-seated fasteners. Chromium-vanadium steel alloy provides strength and anti-corrosive durability. Chrome polished finish resists corrosion and holds up to heavy use. Stamped size markings support quick identification and better tool organization. Designed for professional technicians and long-term service, this socket balances access, fit, and durability in a single deep profile. The combination of 12-point engagement, corrosion-resistant materials, and readable size stamping supports consistent performance across demanding applications and frequent handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.