Shop GENIUS TOOLS
Create Account
1/2in Dr. 15mm 12-pt. Hand Socket
- Mfr # 433815
- Zoro # G123583180
product price:Â
$
4.01
/ea
Sold in multiples of 2 for
$8.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433815
- Zoro #
- G123583180
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 15mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 433815 Professional Hand Socket SKU: 433815. This 15mm hand socket is built for 1/2 inch drive ratchets and related hand tools where consistent fit, torque transfer, and durability matter. The 12-point profile supports quick engagement, while the compact 38mm (1.5 inch) overall length helps when working in tighter spaces. Constructed from Chromium-vanadium Steel Alloy, it's designed for high strength and long service life. A chrome polished finish adds corrosion resistance, and permanently stamped size markings improve tool organization and fast identification in a busy toolbox. Key Benefits 1/2 inch drive, 15mm 12-point profile for secure engagement and torque. 38mm (1.5 inch) overall length fits compact setups and tighter access areas. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive properties help protect the socket in harsh shop environments. Chrome polished finish resists corrosion and maintains a clean, professional look. Size is stamped for permanent, quick identification and better tool organization. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use. The combination of durable alloy steel, corrosion-resistant chrome finish, and clearly stamped sizing supports dependable daily operation and efficient tool control, while maintaining compliance with established ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.