Shop GENIUS TOOLS
Create Account
3/4in Dr. 21mm Hand Socket
- Mfr # 625221
- Zoro # G923581997
original price:Â $8.04 , new price: $7.24 , 9 percent off
new price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625221
- Zoro #
- G923581997
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 21mm 3/4 Inch Drive Chrome Molybdenum Durable Impact-Ready - 625221 Hand Socket This 21mm, 6-point hand socket is built for reliable engagement on fasteners while supporting high-torque work with a 3/4in drive. Its compact 51mm (2.01in) overall length helps maintain access and control where space is limited. Manufactured from Chromium Molybdenum Alloy Steel, it's designed for strength and durability with anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion, and size markings are stamped for quick, permanent identification. Key Benefits 21mm 6-point design helps reduce slippage and fastener rounding. 3/4in drive size supports heavy-duty torque transfer and secure tool fit. 51mm (2.01in) overall length balances access with stable handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in demanding environments. Chrome polished finish improves corrosion resistance and cleans up easily. Stamped size markings provide fast, permanent identification for better organization. SKU: 625221. Designed for professional technicians and built to withstand repeated heavy use, this socket delivers consistent fit, durability, and easy size recognition across daily service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.