Shop GENIUS TOOLS
Create Account
3/4in Dr. 28mm Hand Socket
- Mfr # 625228
- Zoro # G423580735
original price:Â $9.38 , new price: $8.44 , 10 percent off
new price:Â
$
8.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625228
- Zoro #
- G423580735
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 28mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 625228 Hand Socket This 28mm 6-point hand socket is built for 3/4in drive applications where strength, fit, and repeatable performance matter. Its 54mm (2.13in) overall length helps balance access with control, making it a practical choice for routine service and heavy-use tool kits. Manufactured from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it combines high strength with anti-corrosive properties. The size is permanently stamped for quick identification during storage, transport, and daily workflow. Key Benefits 28mm 6-point socket design helps reduce fastener rounding during use. 3/4in drive size supports high-torque applications with a secure connection. 54mm (2.13in) length provides a compact profile with solid handling. Chromium Molybdenum Alloy Steel construction delivers strength and durability. Chrome polished finish adds corrosion resistance and supports long-term tool care. Stamped size markings make identification fast, accurate, and permanent. Meets or exceeds ANSI standards for quality and performance expectations. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.