Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/16in Cr.-Mo Deep Impact Socket
- Mfr # 366318
- Zoro # G123583050
product price:Â
$
4.41
/ea
Sold in multiples of 2 for
$8.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366318
- Zoro #
- G123583050
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 9/16 Inch, 3/8 Inch Drive, Chrome Molybdenum Steel, High Torque Performance - 366318 Deep Impact Socket This 9/16 inch deep impact socket is built for demanding fastening work where consistent torque transfer and durability matter. The 6-point design helps maintain a secure grip on fasteners, while the deep length improves access on extended studs and recessed hardware. Manufactured from Chromium Molybdenum Alloy Steel, it is engineered for strength and long service life. A matte black oxide finish supports corrosion resistance, and the size is stamped for quick, permanent identification in tool storage. Key Benefits 6-point 9/16 inch impact socket helps reduce rounding and slippage. 3/8 inch drive size fits common impact tools and hand ratchets. Deep 63mm (2.48 inch) length reaches recessed fasteners and studs. Chromium Molybdenum Alloy Steel construction delivers high strength under impact loads. Oil-quenched, heat-treated core improves toughness for long-term professional use. Matte black oxide coating supports corrosion resistance and a durable exterior. Stamped size markings aid fast identification and cleaner tool organization. SKU: 366318. Designed for technicians who rely on dependable fit, durability, and repeatable performance in daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.