Shop GENIUS TOOLS
Create Account
1/2in Dr. 33mm Cr-Mo Deep Impact Socket
- Mfr # 447833
- Zoro # G723579330
product price:
$
23.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447833
- Zoro #
- G723579330
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 33mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447833 Deep Impact Socket This 33mm deep impact socket is built for professional 1/2in drive impact applications where strength, fit, and fastener protection matter. The deep length helps reach recessed fasteners while the 6-point profile maintains solid engagement during high-torque work. Manufactured from chrome molybdenum alloy steel and finished with a matte black oxide coating, it combines corrosion resistance with durability. Heat treatment via oil quenching supports a tough exterior and a strong inner core for long service life in demanding shop environments. Key Benefits 33mm 6-point impact design helps reduce rounding under high torque. 1/2in drive size fits common impact tools and professional socket systems. Deep 78mm (3.07in) length reaches fasteners in recessed or tight areas. Chrome molybdenum alloy steel provides high strength and long-term durability. Matte black oxide coating adds corrosion resistance and a tough working surface. Heat treated through oil quenching for durable exterior and strong inner core. Stamped size markings support quick identification and consistent tool organization. SKU: 447833.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.