Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/16in Impact Swivel Socket
- Mfr # 380025
- Zoro # G023579351
original price:Â $14.74 , new price: $13.27 , 9 percent off
new price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380025
- Zoro #
- G023579351
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 9/16 Inch, 3/8 Inch Drive, Heavy-Duty, High-Torque Performance - 380025 Impact Socket This 3/8-inch drive 9/16-inch swivel impact socket is built for professional service work where access and durability matter. The swivel design provides added movement for fasteners located in tight or obstructed areas, while maintaining a compact 53mm (2.09-inch) overall length. Manufactured from chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for long-term corrosion resistance and jobsite reliability. Heat treatment through oil quenching strengthens the exterior and supports a tougher inner core for repeated impact use. Key Benefits Swivel head provides a full range of motion in tight spaces. 3/8-inch drive and 9/16-inch size supports common impact applications. 53mm overall length keeps the tool compact for restricted access. Chromium-vanadium steel alloy offers high strength and anti-corrosive properties. Oil-quenched heat treatment improves toughness for heavy-duty, repeated impact work. Matte black oxide coating helps protect against wear and corrosion. Permanently stamped size markings make identification quick and dependable. SKU: 380025. Designed for professional technicians, it delivers the durability, identification, and swivel access needed for consistent results over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.