Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Impact Socket
- Mfr # 463810
- Zoro # G223581772
product price:Â
$
5.34
/ea
Sold in multiples of 2 for
$10.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463810
- Zoro #
- G223581772
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5/16 Inch Thin Wall 1/2 Inch Drive CR-Mo Steel Durable Design - 463810 Impact Socket SKU: 463810. This 1/2in drive, 5/16in thin wall impact socket is built for tight-clearance fastener access where standard wall sockets may not fit. The thin profile is paired with a compact 38mm (1.5in) overall length to keep the tool manageable in confined spaces. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and strong core for long-term professional use. Key Benefits Thin wall design fits tighter clearances than standard impact sockets. 1/2in drive with 5/16in size supports common impact socket setups. Compact 38mm (1.5in) length helps maneuver in limited-access areas. Chromium Molybdenum alloy steel delivers high strength and durability. Oil-quenched heat treatment improves core strength for long service life. Matte black oxide coating helps resist corrosion and exterior wear. Permanently stamped size marking speeds identification and tool organization. Engineered to meet or exceed ANSI standards, this professional-grade socket is made for technicians who depend on consistent fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.