Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Impact Socket
- Mfr # 443808
- Zoro # G723582453
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443808
- Zoro #
- G723582453
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 8mm Thin Wall 1/2 Inch Drive CR-Mo Steel Durable Design - 443808 Impact Socket SKU: 443808. This 1/2in drive, 8mm thin wall impact socket is built for high-torque fastening where access is limited. The thin wall profile supports work in tight clearances while maintaining the strength expected from professional impact tooling. Constructed from Chromium Molybdenum Alloy Steel, it balances durability with corrosion resistance. Heat treatment through oil quenching and a matte black oxide coating help deliver a tough exterior and strong core for long-term service. Key Benefits Thin wall 8mm impact socket handles high-torque applications with confident engagement. 1/2in drive compatibility fits common impact wrenches and ratchets. Overall length 38mm (1.5in) supports compact access in restricted spaces. Chromium Molybdenum Alloy Steel construction provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves toughness for repeated professional impact use. Matte black oxide coating helps resist wear and protects the working surface. Permanently stamped size markings simplify identification and tool organization. Its professional-grade build focuses on durability, clarity of sizing, and reliable fit on stubborn fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.