Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 3/4in Impact Socket
- Mfr # 665288
- Zoro # G523584664
original price:Â $111.62 , new price: $100.46 , 10 percent off
new price:Â
$
100.46
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665288
- Zoro #
- G523584664
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 3/4 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 665288 Impact Socket This 3/4in drive impact socket is built for high-torque fastening where strength, fit, and long-term durability matter. It features a 2 3/4in socket size and a 90mm (3.54in) overall length for consistent reach and engagement on demanding hardware. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to resist wear and corrosion while maintaining core toughness. Size markings are stamped for fast identification in a busy tool box or cart. Key Benefits 3/4in drive impact socket with 2 3/4in size for heavy-duty fastening. 90mm (3.54in) overall length balances access, control, and socket stability. Chrome molybdenum alloy steel delivers high strength and long service life. Oil-quenched, heat-treated construction supports a tough exterior and strong inner core. Matte black oxide coating adds anti-corrosive protection in demanding shop environments. Permanently stamped size markings improve organization and reduce selection time. SKU 665288 is intended for professional technicians who rely on impact-rated sockets to perform under repeated load. The combination of CR-Mo steel, heat treatment, and protective coating helps maintain durability over years of heavy use, while the stamped size marking keeps identification simple during service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.