Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Impact Socket
- Mfr # 443809
- Zoro # G823582605
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443809
- Zoro #
- G823582605
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 9mm Thin Wall 1/2 Inch Drive CR-Mo Steel Durable Design - 443809, Thin Wall Impact Socket SKU: 443809. This 9mm thin wall impact socket is built for tight-clearance fastening where a standard socket may not fit. The 6-point design supports secure engagement on fasteners while keeping the profile compact. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for strength, durability, and corrosion resistance. Heat treatment through oil quenching and a matte black oxide coating help provide a tough exterior with a strong core for long-term professional use. Key Benefits Thin wall 9mm, 6-point design helps reach fasteners in tight spaces. 1/2 inch drive size fits compatible impact tools and hand-driven setups. 38mm (1.5 inch) overall length keeps access compact and controlled. CR-Mo alloy steel construction delivers high strength and long wear. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating adds protection while maintaining a professional finish. Permanently stamped size marking supports fast identification and organized storage. Its thin wall profile, durable CR-Mo build, and clear size stamping make it a dependable choice for repeat work in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.