Shop GENIUS TOOLS
Create Account
3/8in Dr. T-27 Tamperproof Star Bit Socket 50mmL
- Mfr # 308+7127
- Zoro # G923580211
product price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7127
- Zoro #
- G923580211
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-27 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+7127 Tamperproof Bit Socket This tamperproof star bit socket is built for T-27 tamper-resistant fasteners where a secure, consistent fit matters. The 3/8 inch drive and 50mm overall length help balance access and control, making it a practical choice for professional toolkits and organized service setups. Designed for repeat use, the bit socket combines durable steel construction with clear, stamped size markings to speed identification. The bit is securely attached while remaining interchangeable within the system, supporting efficient workflow without sacrificing grip or reliability. Key Benefits T-27 tamperproof star profile grips specialized fasteners securely to reduce stripping. 3/8 inch drive size fits common ratchets and torque tools. 50mm overall length provides reach while maintaining stable fastener engagement. Made from high speed steel for strength, durability, and anti-corrosive properties. Permanently stamped sizing improves tool organization and quick identification. Meets or exceeds ANSI standards for consistent quality and performance. Genius Tools Tamperproof Star Bit Socket T-27 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+7127 is a professional-grade solution for tamperproof star fasteners, combining dependable materials with clear size identification. Built for heavy, repeat use, it delivers a secure grip and long-term durability in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.