Shop GENIUS TOOLS
Create Account
1/2in Dr. 1in 12-pt. Hand Socket
- Mfr # 473832
- Zoro # G223581604
original price:Â $5.82 , new price: $5.24 , 9 percent off
new price:Â
$
5.24
/ea
Sold in multiples of 2 for
$10.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473832
- Zoro #
- G223581604
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 Inch Size 1/2 Inch Drive 12-Point High-Strength Steel - 473832 Hand Socket This 1/2 inch drive hand socket in 1 inch size is designed for controlled, repeatable fastening with a secure 12-point engagement. With an overall length of 44mm (1.73 inches), it stays compact for better access and handling where space is limited. Built from Chromium Molybdenum Alloy Steel, it focuses on strength, durability, and anti-corrosive properties for long-term shop use. A chrome polished finish adds tough surface protection while maintaining a clean, professional look in the tool drawer. Key Benefits 1/2 inch drive, 1 inch size hand socket for common service tasks. 12-point design helps seat securely on compatible fasteners, reducing slip risk. 44mm overall length supports access and control in tighter work areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear from typical shop conditions. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings provide fast identification and consistent tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute, supporting dependable performance expectations in professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.