Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/8in Hand Socket 12-Point
- Mfr # 373228
- Zoro # G523583094
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373228
- Zoro #
- G523583094
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7/8 Inch 12-Point 3/8 Inch Drive High-Strength Chrome Finish - 373228 Hand Socket This 7/8 inch, 12-point hand socket is built around a 3/8 inch drive for dependable fit and controlled turning. Its compact 32mm (1.26 inches) overall length helps keep access manageable in tighter work areas while maintaining a professional-grade feel. Constructed from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and supports long-term durability in demanding shop conditions. Size markings are stamped for quick identification and organization. Key Benefits 7/8 inch 12-point socket profile supports a secure, consistent fastener engagement. 3/8 inch drive size integrates cleanly with common ratchets and extensions. 32mm (1.26 inches) overall length fits compact setups and controlled access. Chromium-vanadium steel alloy delivers high strength and long service life. Chrome polished finish improves corrosion resistance and helps maintain a clean surface. Stamped size markings provide permanent identification for faster tool organization. Meets or exceeds ANSI standards for reliability under professional use. Designed for professional technicians, it is built to handle repeated, heavy use while remaining easy to identify, resistant to corrosion, and consistent in fit across routine maintenance and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.