Shop GENIUS TOOLS
Create Account
1/2in Dr. 15mm Extra-deep Impact Socket 127mml
- Mfr # 4412715
- Zoro # G823581578
original price:Â $23.69 , new price: $21.32 , 10 percent off
new price:Â
$
21.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4412715
- Zoro #
- G823581578
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15mm Extra-Deep 1/2 Inch Drive Chrome Molybdenum Heavy Duty - 4412715 impact socket This 15mm extra-deep, 6-point impact socket is built for demanding fastening and removal work where reach matters. The 1/2in drive size and 127mm (5in) overall length help access recessed or hard-to-reach fasteners without sacrificing engagement. Constructed from Chromium Molybdenum alloy steel, it is designed for strength and long-term durability while offering anti-corrosive properties. Size markings are stamped for fast identification and more organized tool selection during repetitive jobs. Key Benefits 15mm 6-point design provides secure fastener grip, reducing slip and rounding. Extra-deep 127mm (5in) length reaches recessed fasteners in tight spaces. 1/2in drive size matches common impact tools and professional ratchet setups. Chrome Molybdenum alloy steel delivers high strength for heavy-duty use. Anti-corrosive material properties help resist wear in harsh shop conditions. Permanently stamped size markings support quick identification and better organization. Meets or exceeds ANSI standards for consistent performance expectations. The extra-deep profile and clear markings support efficient workflow, while the CR-Mo construction helps it hold up over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.