Shop GENIUS TOOLS
Create Account
1/2in Dr. 25/32in Deep Impact Socket
- Mfr # 497825
- Zoro # G823579902
original price:Â $7.36 , new price: $6.62 , 10 percent off
new price:Â
$
6.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497825
- Zoro #
- G823579902
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 25/32 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497825 Deep Impact Socket This deep 6-point impact socket is built for dependable fit and torque transfer on 25/32in fasteners. The 1/2in drive size and deep length help reach hardware in recessed or hard-to-access locations while maintaining a secure engagement. Its construction combines heat treatment through oil quenching with a matte black oxide coating to support long-term durability. Clear, permanently stamped size markings make identification faster when working from a drawer or cart. Key Benefits 6-point deep impact design helps reduce rounding on stubborn fasteners. 1/2in drive and 78mm length reach recessed fasteners more easily. Chrome molybdenum steel build supports high strength under impact use. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating adds anti-corrosive protection for harsh environments. Permanently stamped size markings improve organization and quick selection. SKU 497825 is designed for professional technicians who need consistent performance in a heavy-use socket. The combination of deep reach, 6-point engagement, durable heat treatment, and easy-to-read markings makes it a reliable option for daily service work where speed and fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.