Shop GENIUS TOOLS
Create Account
3/8in Dr. 19mm Deep Impact Swivel Socket
- Mfr # 380019MD
- Zoro # G323582990
original price:Â $25.26 , new price: $22.73 , 10 percent off
new price:Â
$
22.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380019MD
- Zoro #
- G323582990
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm Deep Swivel 3/8 Inch Drive Heavy Duty - 380019MD Professional Impact Socket This 3/8in drive, 19mm deep swivel impact socket is built for professional hand-tool workflows where access and alignment are limited. The swivel design helps maintain engagement on fasteners while working around obstructions, and the deep profile supports confident seating on recessed hardware. Constructed from chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. The socket is heat treated through oil quenching to balance a tough exterior with a strong inner core for long-term, heavy-duty use. Key Benefits 3/8in drive 19mm deep swivel design improves access in tight areas. 95mm overall length provides reach without sacrificing control on fasteners. Chromium-vanadium steel alloy delivers high strength and durability. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating supports corrosion resistance and long service life. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable safety and performance. Designed for professional technicians and built for repeated impact use, this socket combines swivel flexibility with deep reach for hard-to-access fastening points.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.