Shop GENIUS TOOLS
Create Account
1/2in Dr. 15mm Hand Socket
- Mfr # 423815
- Zoro # G523583896
product price:Â
$
3.49
/ea
Sold in multiples of 2 for
$6.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423815
- Zoro #
- G523583896
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 15mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423815 Hand Socket This 15mm, 6-point hand socket is built for reliable engagement on fasteners when using a 1/2in drive tool. With a compact 38mm (1.5in) overall length, it fits common service setups while remaining easy to handle and store. Made from chromium-vanadium steel alloy and finished with a chrome polished surface, it combines strength with anti-corrosive protection. Permanently stamped size markings support fast identification and cleaner tool organization in a busy work area. Key Benefits 15mm 6-point profile helps reduce slippage and rounding on fasteners. 1/2in drive size supports broad compatibility with common ratchets and handles. 38mm (1.5in) overall length balances access and control in tight spaces. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish adds tough, corrosion-resistant protection for daily use. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for dependable performance and consistent quality. SKU 423815 is designed for professional-grade, heavy-use environments where durability and quick identification matter. The combination of a 6-point design, corrosion-resistant finish, and tough chrome vanadium construction makes it a dependable socket for repeat service work without unnecessary bulk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.