Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Deep Hand Socket 12-Point
- Mfr # 336309
- Zoro # G323579877
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336309
- Zoro #
- G323579877
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 9mm 3/8 Inch Drive 12-Point Durable Chrome Finish - 336309 Deep Hand Socket This 9mm deep hand socket with a 3/8 inch drive and 12-point profile is built for consistent fit and reliable fastener engagement. With a 63mm (2.48 inch) overall length, it provides added reach compared with standard sockets while keeping handling straightforward. Constructed from Chromium-vanadium Steel Alloy and finished in a chrome polished coating, it is designed for high strength, durability, and corrosion resistance. Permanent size stamping supports quick identification and better tool organization in professional setups. Key Benefits 3/8 inch drive 9mm deep socket fits common ratchets and extensions. 12-point design supports secure engagement and smoother positioning on fasteners. 63mm overall length helps access recessed hardware in tighter working areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Chrome polished finish resists corrosion and maintains a clean, professional appearance. Size is permanently stamped for fast identification and improved tool organization. SKU 336309 is designed and made for professional technicians and supports long-term, heavy-use service. The combination of durable alloy construction, corrosion-resistant chrome finish, and clearly stamped sizing helps keep your socket set consistent, easy to identify, and ready for dependable performance job after job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.