Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 5/8in Hand Socket
- Mfr # 685284
- Zoro # G623583598
product price:Â
$
73.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685284
- Zoro #
- G623583598
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 5/8 Inch 3/4 Inch Drive Chrome Molybdenum Durable Construction - 685284 Hand Socket This 2 5/8 inch, 6-point hand socket is built for 3/4 inch drive applications where secure fastener engagement matters. With an 85mm (3.35 inch) overall length, it offers a practical balance of access and control while staying compact in a heavy-duty tool setup. Made from Chromium Molybdenum Alloy Steel, the socket is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and permanently stamped sizing helps keep tool selection quick and organized. Key Benefits 2 5/8 inch, 6-point design helps reduce slippage and fastener rounding. 3/4 inch drive size supports heavy-duty torque applications and secure fitment. 85mm (3.35 inch) length balances reach, access, and handling control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties and chrome polished finish resist corrosion in harsh conditions. Stamped size markings provide permanent identification for faster tool organization. Meets or exceeds ANSI standards for professional-grade hand socket performance. Designed for professional technicians and built to handle long-term, heavy use, this socket focuses on dependable engagement, durable materials, and clear size identification for consistent workday efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.