Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/2in Deep Impact Socket
- Mfr # 669548
- Zoro # G723582910
original price:Â $40.97 , new price: $36.87 , 10 percent off
new price:Â
$
36.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669548
- Zoro #
- G723582910
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/2 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 669548 Impact Socket This 6-point impact socket is built for repeated use with impact tools, combining a 3/4in drive and 1 1/2in size for secure fastener engagement. The 90mm (3.54in) overall length provides practical reach while keeping handling stable in tight or high-torque setups. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength, durability, and anti-corrosive performance. The matte black oxide finish and oil-quenched heat treatment support a tough outer surface with a strong inner core, suited to professional shop demands. Key Benefits 6-point impact design helps reduce rounding by keeping fasteners firmly engaged. 3/4in drive with 90mm length balances reach, leverage, and controlled handling. Chromium molybdenum alloy steel construction supports high strength under heavy impacts. Oil-quenched heat treatment improves durability with a tough exterior and strong core. Matte black oxide coating adds anti-corrosive protection for demanding working environments. Stamped size markings provide quick, permanent identification for faster tool organization. SKU 669548 is made for technicians who need reliable fit, strength, and long-term identification in an impact socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.