Shop GENIUS TOOLS
Create Account
1/2in Dr. 34mm Cr-Mo Thin wall Impact Socket
- Mfr # 443834
- Zoro # G523582387
original price:Â $14.35 , new price: $12.92 , 9 percent off
new price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443834
- Zoro #
- G523582387
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 34mm Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable CR-Mo - 443834 Impact Socket This 34mm thin wall impact socket is built for high-torque fastening with a 1/2in drive. The thin wall profile helps access fasteners in tighter clearances while maintaining the strength expected from professional impact tooling. Made from Chromium Molybdenum (Cr-Mo) alloy steel, it combines high strength, durability, and anti-corrosive properties. With a 46mm (1.81in) overall length and permanently stamped sizing, it supports fast identification and consistent performance in daily shop use. Key Benefits 1/2in drive 34mm thin wall impact socket for high-torque applications. 46mm (1.81in) overall length supports compact access in tight spaces. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding work environments. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds durable finish suited to impact-tool use. Permanently stamped size markings simplify organization and quick tool selection. Designed to meet or exceed ANSI standards, this socket is built for professional technicians who rely on consistent fit and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.