Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Deep Impact Socket
- Mfr # 417814
- Zoro # G823580106
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417814
- Zoro #
- G823580106
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 14mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417814 Professional Impact Socket This 14mm deep impact socket is built for high-torque fastening work where strength, fit, and durability matter. The 6-point design helps maintain a secure grip on fasteners, while the deep profile adds reach for recessed hardware. SKU: 417814. With a 1/2in drive size and 78mm (3.07in) overall length, it's sized for common professional tool setups. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term use and wear resistance. Key Benefits 14mm 6-point impact socket helps reduce fastener rounding under high torque. 1/2in drive and 78mm length balance access, reach, and controlled leverage. Made from Chromium-vanadium Steel Alloy for strength and anti-corrosive protection. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports durability and helps resist surface wear. Permanently stamped size markings improve identification and tool organization. Designed and made for professional technicians, this socket is built to hold up under repeated heavy use while staying easy to identify in a busy tool set. Its material strength, impact-ready construction, and clear size stamping make it a practical choice for consistent, repeatable fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.