Shop GENIUS TOOLS
Create Account
1/2in Dr. 1.6 x 9.0mm Slotted Bit Socket 110mmL
- Mfr # 410+1590
- Zoro # G223581505
product price:Â
$
12.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1590
- Zoro #
- G223581505
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.6 x 9.0mm Size 1/2 Inch Drive 110mm Length Durable Design - 410+1590 Slotted Bit Socket This 1/2in drive slotted bit socket is built for controlled engagement and consistent fit when working with slotted fasteners. The 1.6 x 9.0mm slotted bit profile and 110mm overall length help provide practical reach while maintaining stable drive alignment. Constructed from High Speed Steel with anti-corrosive properties, it supports demanding shop conditions and repeated use. Permanently stamped sizing improves organization and reduces time spent verifying the correct bit socket during service work. Key Benefits 1/2in drive slotted bit socket with 1.6 x 9.0mm bit size. 110mm overall length supports added reach without compromising drive stability. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size markings enable fast identification in tool storage systems. Securely attached, interchangeable bit design supports rigorous professional technician demands. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU 410+1590 is designed for professional-grade service environments where dependable fit, corrosion resistance, and clear size identification matter. With its slotted bit profile, durable High Speed Steel build, and ANSI-aligned quality, it integrates cleanly into 1/2in drive socket systems for long-term, repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.