1/2in Dr. T-25 Tamperproof Star Bit Socket 110mmL
- Mfr # 408+7525
- Zoro # G923580419
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+7525
- Zoro #
- G923580419
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-25 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 408+7525, Bit Socket This 1/2 inch drive T-25 tamperproof star bit socket is built for consistent fastener engagement where a tamperproof Torx-style profile is required. The 110mm overall length helps provide added reach while maintaining control during installation and removal tasks. Designed for professional technicians, it combines durable construction with easy identification for faster tool selection. The stamped size marking supports organized storage and reduces downtime when working through mixed fastener sizes. Key Benefits 1/2 inch drive T-25 tamperproof star bit socket for secure fit. 110mm overall length improves access while maintaining stable hand control. Made from high speed steel for strength, durability, and corrosion resistance. Permanently stamped size marking speeds identification in drawers and carts. Securely attached, interchangeable bit socket design supports demanding professional service work. Meets or exceeds ANSI standards for dependable performance and quality assurance. SKU 408+7525 is suited for repetitive shop use where reliability and straightforward organization matter. With a high speed steel build, tamperproof star profile, and ANSI-aligned design, it delivers a durable bit socket option that stays easy to identify and ready for heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.