Shop GENIUS TOOLS
Create Account
3/8in Dr. T-30 Pentacle Bit Socket 76mmL
- Mfr # 308+5230
- Zoro # G423578947
product price:Â
$
6.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5230
- Zoro #
- G423578947
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-30 Size 3/8 Inch Drive 76mm Length Durable Construction - 308+5230, Hand Tool Bit Socket This 3/8in drive T-30 pentacle bit socket is built for consistent fastener engagement and controlled reach in tight or recessed locations. With a 76mm (2.99 in.) overall length, it balances access and stability for day-to-day service work and detailed assembly tasks. Constructed from high speed steel for strength and durability, the bit socket is designed to stay reliable under demanding shop conditions. Clear, permanently stamped size markings support fast identification during tool setup and organization. Key Benefits 3/8in drive T-30 pentacle bit socket supports secure, accurate fastener engagement. 76mm (2.99 in.) overall length adds reach without sacrificing control. High speed steel construction delivers high strength with durable anti-corrosive properties. Permanently stamped size markings help quick identification and organized storage. Bit sockets are securely attached and interchangeable for reliable, effective use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 308+5230 is a professional-grade bit socket engineered for long-term heavy use in technician toolkits. Its durable materials, ANSI-aligned quality, and clearly stamped sizing make it a practical choice when repeatable fit and dependable performance matter across demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.