Shop GENIUS TOOLS
Create Account
3/8in Dr. T-45 Pentacle Bit Socket 50mmL
- Mfr # 310+5045
- Zoro # G823579964
original price:Â $6.63 , new price: $5.97 , 9 percent off
new price:Â
$
5.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+5045
- Zoro #
- G823579964
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-45 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 310+5045 Professional Bit Socket This 3/8in drive T-45 pentacle bit socket is built for consistent fastener engagement and dependable fitment in professional tool setups. The 50mm overall length helps balance reach and control, making it practical for tight access without sacrificing handling. Made from high speed steel for strength, durability, and anti-corrosive protection, the bit and socket are securely attached and interchangeable for reliable shop use. Size markings are stamped for permanent identification, supporting faster tool selection and better organization. Key Benefits 3/8in drive T-45 pentacle bit socket for precise, repeatable fastener engagement. 50mm overall length supports controlled access in compact working areas. High speed steel construction provides strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit socket design holds up to rigorous technician use. Stamped size marking enables permanent identification for faster tool organization. Meets or exceeds ANSI standards for dependable performance and consistent quality. SKU 310+5045 is designed for professional technicians who rely on repeatable results and long-term durability. With clear size identification, ANSI-compliant manufacturing, and a robust high speed steel build, it integrates cleanly into any 3/8in drive system and stands up to demanding daily service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.