Shop GENIUS TOOLS
Create Account
1/4in Dr. T-8 Tamperproof Star Bit Socket 100mmL
- Mfr # 208+7508
- Zoro # G323579051
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7508
- Zoro #
- G323579051
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-8 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+7508, Professional Bit Socket This 1/4 inch drive T-8 tamperproof star bit socket is built for secure engagement with tamperproof star fasteners where control and consistent torque matter. The 100mm overall length provides added reach while maintaining a compact profile for hand tool setups. Designed for professional technicians, it combines durable construction with easy identification to keep tool selection fast and accurate during routine service and repetitive work. Key Benefits 1/4 inch drive T-8 tamperproof star bit socket for secure fastener engagement. 100mm overall length supports improved access without sacrificing handling and stability. Made from high speed steel for strength, durability, and anti-corrosive properties. Bit socket is securely attached and interchangeable for reliable, repeatable performance. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 208+7508 is a professional-grade solution for tamperproof star applications, offering a balanced combination of reach, durability, and clear size marking. Built to handle the rigorous needs of technicians, it supports long-term use in demanding environments while staying easy to identify and dependable under load.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.