Shop GENIUS TOOLS
Create Account
1/2in Dr. M18 Triple Square Bit Socket 60mmL
- Mfr # 449+8118
- Zoro # G923584134
original price:Â $20.08 , new price: $18.07 , 10 percent off
new price:Â
$
18.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 449+8118
- Zoro #
- G923584134
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M18 Size, 1/2 Inch Drive, 60mm Length, Durable S2 Steel Construction - 449+8118, Triple Square Bit Socket This M18 triple square bit socket is built for technicians who need consistent fit and dependable torque transfer. With a 1/2in drive and 60mm (2.36in) overall length, it's sized for controlled access while maintaining strength under demanding service work. Made from high speed steel for strength and durability with anti-corrosive properties, it's designed for long-term use in professional environments. Sizes are stamped directly on the tool for quick identification and cleaner tool organization. Key Benefits M18 triple square bit profile provides secure engagement and strong torque transfer. 1/2in drive fits common ratchets and torque tools in professional tool sets. 60mm (2.36in) length balances access and stability for controlled fastener work. High speed steel construction supports high strength, durability, and anti-corrosion performance. Permanently stamped size marking speeds selection and improves tool organization. Bit socket is securely attached yet interchangeable for flexibility in service tasks. SKU: 449+8118. Designed for professional technicians and built to handle heavy, repeated use, this triple square bit socket focuses on reliable fit, clear size identification, and durable material performance. It's a practical addition to any 1/2in drive setup where consistent results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.