Shop GENIUS TOOLS
Create Account
1/2in Dr. 1.6 x 9.0mm Slotted Bit Socket 55mmL
- Mfr # 410+1290
- Zoro # G123580059
product price:Â
$
9.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1290
- Zoro #
- G123580059
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.6 x 9.0mm Size 1/2 Inch Drive 55mm Length Durable Construction - 410+1290 Professional Bit Socket This 1/2in drive slotted bit socket is built for controlled fastening where consistent fit and reliable engagement matter. With a 1.6 x 9.0mm slotted bit and a 55mm overall length (2.17 inches), it supports accurate work while maintaining compatibility with standard 1/2in drive tooling. Constructed from high speed steel, it is designed for strength, durability, and anti-corrosive performance. Permanent size stamping helps with fast identification in drawers, rails, and tool carts, keeping sets organized and reducing downtime during service. Key Benefits 1/2in drive slotted bit socket, sized 1.6 x 9.0mm for secure fit. 55mm overall length supports access and stable engagement during fastening. High speed steel construction provides strength, durability, and anti-corrosive properties. Permanently stamped size markings simplify identification and improve tool organization. Securely attached, interchangeable bit design built for professional technician workflows. Meets or exceeds ANSI standards for consistent quality and dependable performance. SKU: 410+1290. Designed for long-term shop use, this bit socket focuses on durability, easy identification, and repeatable performance. Its combination of high speed steel construction, stamped sizing, and ANSI-compliant build makes it a dependable choice for technicians who rely on consistent results under regular, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.