Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Hex Bit Socket 190mmL
- Mfr # 412+3724
- Zoro # G323580026
original price:Â $18.51 , new price: $16.66 , 9 percent off
new price:Â
$
16.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412+3724
- Zoro #
- G323580026
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Size, 1/2 Inch Drive, 190mm Extra Long, Durable Construction - 412+3724 - Extra-Long Hex Bit Socket This extra-long hex bit socket is built for professional technicians who need reliable reach and controlled engagement on 3/8in hex fasteners. The 1/2in drive interface pairs with common drive tools, while the 190mm overall length helps access recessed or obstructed locations without compromising stability. Constructed from high speed steel, it's designed for high strength, durability, and anti-corrosive performance in demanding shop environments. Permanent size stamping supports fast identification and cleaner tool organization during repetitive work. Key Benefits Extra-long 190mm (7.48in) design improves access in hard-to-reach areas. 1/2in drive with 3/8in hex bit size supports professional service applications. High speed steel construction delivers strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit socket design handles rigorous technician use. Permanently stamped size markings allow quick identification and better organization. Meets or exceeds ANSI standards for consistent, professional-grade tool performance. SKU 412+3724 is designed to stand up to long-term, heavy use while keeping your setup efficient and easy to manage. With its extended length, durable high speed steel build, and clearly stamped sizing, it fits well in professional toolkits where repeatable results and dependable engagement matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.