Shop GENIUS TOOLS
Create Account
3/8in Dr. M5 Triple Square Bit Socket 180mmL
- Mfr # 308+8705
- Zoro # G023582948
product price:Â
$
10.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+8705
- Zoro #
- G023582948
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M5 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 308+8705, Professional Bit Socket This 3/8 inch drive M5 triple square bit socket is built for controlled access and consistent engagement where a longer 180mm reach helps. The bit and socket are securely attached and designed to be interchangeable for dependable shop use. Stamped size markings support fast identification in a busy toolbox, while the durable construction is intended to stand up to frequent service work. Key Benefits 3/8 inch drive M5 triple square bit socket for precise fastener engagement. 180mm overall length (7.09 inches) improves reach without sacrificing control. Made from high speed steel for strength, durability, and anti-corrosive properties. Securely attached bit design supports reliable torque transfer and interchangeability. Permanently stamped size marking simplifies organization and quick tool selection. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU 308+8705 is designed for professional technicians who need a dependable triple square bit socket that holds up to heavy use. With its long 180mm profile, clear size stamping, and durable high speed steel construction, it supports efficient work while maintaining consistent fit and reliability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.