Shop GENIUS TOOLS
Create Account
1/2in Dr. 1.6 x 9.0mm Slotted Bit Socket 80mmL
- Mfr # 410+1490
- Zoro # G723579088
product price:Â
$
10.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1490
- Zoro #
- G723579088
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.6 x 9.0mm Size 1/2 Inch Drive 80mm Length Durable Construction - 410+1490 Slotted Bit Socket This 1/2in drive slotted bit socket is built for consistent, repeatable fastening where a slotted profile and extended reach are required. The 80mm overall length helps maintain control while providing added clearance compared to shorter bit sockets. Designed for professional technicians, the bit and socket are securely attached and intended for dependable day-to-day service. Size markings are stamped directly on the tool for quick identification during setup and storage. Key Benefits 1/2in drive slotted bit socket for 1.6 x 9.0mm fasteners. 80mm overall length supports access and control in tighter working areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit socket design helps maintain reliable performance. Stamped size marking enables fast identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and fit. SKU 410+1490 is a professional-grade slotted bit socket intended for long-term use in demanding environments. With a clearly stamped size, durable High Speed Steel build, and compliance with ANSI standards, it supports efficient workflow while helping keep your socket set organized and easy to reference.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.