Shop GENIUS TOOLS
Create Account
1/2in Dr. M5 Triple Square Bit Socket 55mmL
- Mfr # 408+8105
- Zoro # G723580961
product price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+8105
- Zoro #
- G723580961
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M5 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 408+8105, Triple Square Bit Socket This 1/2 inch drive M5 triple square bit socket is built for consistent fit and controlled torque transfer in professional hand-tool setups. The 55mm overall length (2.17 inches) helps balance access and stability when working in tighter areas where a longer reach is useful. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for long-term shop use. Permanently stamped sizing supports fast identification and cleaner tool organization, especially when stored with other bit sockets and accessories. Key Benefits 1/2 inch drive M5 triple square profile supports secure, accurate engagement. 55mm overall length (2.17 inches) balances reach, control, and clearance. High speed steel construction delivers strength, durability, and anti-corrosive performance. Bit socket is securely attached for dependable use under repeated service cycles. Interchangeable design integrates smoothly with other 1/2 inch drive socket tools. Permanently stamped size markings improve organization and quick, confident selection. Meets or exceeds ANSI standards for dependable professional-grade performance. Engineered for professional technicians, this bit socket is built to handle demanding, repetitive work without sacrificing precision. With clearly stamped sizing and durable materials, it supports efficient workflows and consistent results while maintaining compatibility with standard 1/2 inch drive tools in a professional hand-tool collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.