Shop GENIUS TOOLS
Create Account
1/4in Dr. 4mm Wobble Hex Bit Socket 140mmL
- Mfr # 208+4634
- Zoro # G023578675
original price:Â $9.80 , new price: $8.82 , 10 percent off
new price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+4634
- Zoro #
- G023578675
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Wobble Style 1/4 Inch Drive 140mm Length Durable Construction - 208+4634, Wobble Hex Bit Socket This 4mm wobble hex bit socket is built for controlled access when straight-on alignment isn't possible. The wobble end helps increase working angle, while the 140mm overall length adds reach for recessed fasteners and confined spaces. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for consistent performance in shop environments. Permanent size stamping supports quick identification and cleaner tool organization during routine service work. Key Benefits 4mm wobble hex bit design increases usable angle in tight access points. 1/4 inch drive fits standard ratchets, extensions, and professional socket systems. 140mm overall length provides added reach for recessed or obstructed fasteners. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear from typical shop and storage conditions. Size is stamped for permanent, fast identification and improved tool organization. Designed for professional technicians, this wobble hex bit socket balances secure attachment with interchangeability while expanding workable angles at the fastener. It's a practical choice for maintaining consistent fit, minimizing time spent repositioning tools, and keeping setups organized with clearly stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.