Shop GENIUS TOOLS
Create Account
1/4in Dr. 0.8 x 5.0mm Slotted Bit Socket 70mmL
- Mfr # 208+1350
- Zoro # G523578557
product price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1350
- Zoro #
- G523578557
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.8 x 5.0mm Size 1/4 Inch Drive 70mm Length Durable Construction - 208+1350 slotted bit socket This 1/4-inch drive slotted bit socket is sized at 0.8 x 5.0mm and built for consistent fit and fastener control. With a 70mm overall length (2.76 inches), it balances reach and access for precision work while staying compact in the tool tray. Made from high speed steel with anti-corrosive properties, it is designed for long-term durability in professional environments. The bit is securely attached while remaining interchangeable, and the size markings are stamped for quick, permanent identification during setup and tool organization. Key Benefits 0.8 x 5.0mm slotted size supports accurate engagement on standard fasteners. 1/4-inch drive format integrates easily with common ratchets and accessories. 70mm length helps reach confined areas without sacrificing control or stability. High speed steel construction delivers strength for demanding professional use. Anti-corrosive properties help resist rust and maintain tool condition over time. Stamped size markings enable fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built for professional technicians, this slotted bit socket emphasizes durable materials, clear identification, and secure, effective fastening performance across repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.