Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/16in Hex Bit Socket 180mmL
- Mfr # 314+3728
- Zoro # G123582145
original price:Â $20.10 , new price: $18.09 , 10 percent off
new price:Â
$
18.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 314+3728
- Zoro #
- G123582145
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/16 Inch Size 3/8 Inch Drive 180mm Length Durable Construction - 314+3728, Hex Bit Socket This 3/8 inch drive hex bit socket is built around a 7/16 inch hex size and an extended 180mm (7.09 inch) length to help reach fasteners in tighter or recessed spaces. It's designed for dependable fit and consistent torque transfer in professional hand tool setups. Constructed from high speed steel, it balances strength and durability while offering anti-corrosive properties for longer service life. Clear, stamped size markings support fast identification and streamlined tool organization in busy work environments. Key Benefits 7/16 inch hex bit size supports secure engagement and dependable torque transfer. 3/8 inch drive fits common ratchets and extensions in professional tool systems. 180mm overall length helps access fasteners in hard-to-reach locations. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings provide quick identification and improve tool organization. Securely attached yet interchangeable bit design supports reliable, flexible service use. Meets or exceeds ANSI standards for consistent quality and performance expectations. Genius Tools Hex Bit Socket 7/16 Inch Size 3/8 Inch Drive 180mm Length Durable Construction - 314+3728 is made for professional technicians who need a long-reach hex bit socket that holds up to rigorous use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.