Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm 12-pt. Deep Hand Socket
- Mfr # 437816
- Zoro # G523582349
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437816
- Zoro #
- G523582349
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 16mm 1/2 Inch Drive 12-Point High-Strength Steel - 437816 Deep Hand Socket This 16mm deep hand socket is built for a 1/2in drive setup and a 12-point contact pattern. With a 78mm overall length (3.07 inches), it helps reach recessed fasteners while keeping the tool engagement stable and predictable. Made from Chromium-vanadium steel alloy, it balances high strength with durability and anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion and keeps the surface tough for long-term shop use. Key Benefits 16mm 12-point deep socket helps maintain secure fastener engagement. 1/2in drive size fits common ratchets and compatible drive tools. 78mm (3.07in) overall length reaches deeper, recessed fasteners more easily. Chromium-vanadium steel alloy supports high strength and long-term durability. Chrome polished finish resists corrosion and stands up to repeated handling. Stamped size markings provide permanent, fast identification in tool storage. Meets or exceeds ANSI standards for consistent tool performance expectations. SKU 437816 is designed for professional technicians who need reliable fit, durable materials, and easy identification across a working socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.