Shop GENIUS TOOLS
Create Account
1/2in Dr. 28mm 12-pt. Hand Socket
- Mfr # 433828
- Zoro # G423584054
original price:Â $8.42 , new price: $7.58 , 9 percent off
new price:Â
$
7.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433828
- Zoro #
- G423584054
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 28mm 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 433828 Hand Socket This 28mm 12-point hand socket is built for professional hand tool sets where consistent fit and durability matter. The 1/2in drive size supports common ratchets and handles, while the 46mm overall length helps maintain control and access in tighter working areas. Constructed from Chromium-vanadium steel alloy and finished in polished chrome, it balances strength with corrosion resistance for long-term service. Size markings are stamped for fast identification during tool organization and daily use. Key Benefits 28mm 12-point profile helps maintain engagement on fasteners under torque. 1/2in drive fits a broad range of compatible ratchets and drive tools. 46mm overall length supports access and maneuverability in compact spaces. Chromium-vanadium steel alloy delivers high strength and dependable durability. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size marking improves organization and quick socket selection. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU: 433828. Designed for heavy, repeat use, this socket focuses on practical details-clear identification, corrosion resistance, and a secure 12-point fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.